Beli Merk Termometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. KRISBOW Termometer Food Grade
    Mulai

    Rp1.099.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  3. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  4. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  5. Line Seiki Digital Thermometer
    Mulai

    Rp4.199.900

    Line Seiki Digital Thermometer
    Deskripsi:
    -Equipped with auto power off, data hold, and minimum/maximum value measurement functions.-Front panel is drip proof design.
  6. FLUKE Termometer Inframerah
    Mulai

    Rp9.599.900

    FLUKE Termometer Inframerah
    Deskripsi:
    Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
  7. NETSUKEN Waterproof Digital Thermometer
    Mulai

    Rp3.399.900

    NETSUKEN Waterproof Digital Thermometer
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
  8. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp729.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  9. TESTO Thermometer
    Mulai

    Rp2.399.900

  10. Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Mulai

    Rp3.999.900

    Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Deskripsi:
    Digital thermometer ideal for food temperature measurement
    atribut:
    • Power Supply: 2 AAA alkaline batteries
    • Probe Length (mm): 150
    • Accuracy (%): ± (0.1 + 1digit)
    • Temperature Range (°C): -40 to +250
    • Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
    • Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
    • Body Dimensions (mm): Approx. 70x171x40
    • Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
    • Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
    • Measurement Range: -40.0 ~ 250.0 degrees Celsius
    • Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
    • Weight (g): Body: approx. 155 (including battery), sensor: 123
  11. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  12. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  13. TESTO Infrareted Thermometer
    Mulai

    Rp5.199.900

    TESTO Infrareted Thermometer
    atribut:
    • Emissivity: 0.20 to 1
    • Measurement Temperature Range (°C): -30 to 400
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: Laminated type 9V dry batteryx1 (included)
    • Width x Depth x Height: 38x75x190mm
  14. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  15. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  16. Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Function
    Mulai

    Rp6.099.900

    Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Function
    atribut:
    • Power Supply: 4 AAA manganese batteries (LR03) or AC adapter (MC-AD06150-1) sold separately
    • Display Range (°C): Th (thermistor): -30.0 to 199.9 degrees Celsius, thermocouple (SK): -99.9 to 1250
    • Dimensions (mm): 66x175x25
    • Resolution (°C): Th (Thermistor): -30.0 to 199.9 / 0.1, Thermocouple: -99.9 to 199.9 / 0.1, 200 to 1250/1
    • Thermometer Type: Waterproof thermometer
    • Accessories: K thermocouple standard sensor (SK-S100K)x1, soft casex1, AAA manganese battery (RO3)x4, instruction manual
    • Characteristic: waterproof
    • Installation Method: Handy type
    • Measurement Accuracy: Thermistor body Accuracy +/- 0.2 degrees Celsius, sensor Accuracy +/- (0.1% rdg + 0.2) degrees Celsius / 0.0 to 150.0 degrees Celsius, +/- (0.2% rdg + 0.4) degrees Celsius / -30.0 to -0.1, 100.1 to 199.9 degrees Celsius
    • Temperature display method: Digital
    • Weight (g): Approx. 200 (including batteries)
  17. Flir Infrared Thermometer
    Mulai

    Rp5.399.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
  18. Sato Keiryoki Mfg Large Lcd Digital Thermometer 1 Channel Type
    Mulai

    Rp2.599.900

    Sato Keiryoki Mfg Large Lcd Digital Thermometer 1 Channel Type
    atribut:
    • Weight (g): Approx. 240 (including batteries)
    • Measurement Element: Temperature (1 channel)
    • Display Sampling (s): Approx. 0.5
    • Temperature display method: Digital
    • Sensor Accuracy: SK thermocouple class 1
    • Accessories: Instruction manual 1 copy, body vinyl cover, AAA battery R03 x 6
    • Battery Life (hour): Approx. 110 hours
    • Dimensions (W x H x D) (mm): 72 x 151 x 35
    • Display Range (°C): -73.3 ~ 1371.0
    • Material: ABS resin heat resistant temperature 60 degrees Celsius
    • Measurement Accuracy: [When the display resolution is 0.1] -50 to 0.0 degrees Celsius: (0.5% rdg + 1) degrees Celsius, 0.1 to 1000 degrees Celsius: (0.3% rdg + 1) degrees Celsius, 1001 to 1300 degrees Celsius: (0.5% rdg + 1) degrees Celsius
    • Power Supply: 6 AAA (R03) batteries
    • Resolution (°C): 0.1
    • Sensor: SK thermocouple: Adopted ASTM (former ANSI) miniature connector for K thermocouple
    • TRUSCO Number: 451-0151
  19. SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 (Lap Penyerap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 (Lap Penyerap)
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 Jumbo Roll sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Jumbo Roll yang berisi 900 lembar yang dikemas dengan plastic wrap printed sehingga kebersihannya terjamin.
    atribut:
    • Size (cm): 31x34.5
    • Thickness (gsm): 70
    • Color: White
    • Absorption: High
    • Quantity per pack: 900 sheets
Daftar Harga Merk Termometer Terbaru October 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
Custom Termometer DigitalRp969.900
KRISBOW Termometer Food GradeRp1.099.900
TESTO Infrared ThermometerRp2.099.900
KRISBOW Termometer DigitalRp999.900
Line Seiki Digital ThermometerRp4.199.900
FLUKE Termometer InframerahRp9.599.900
NETSUKEN Waterproof Digital ThermometerRp3.399.900
OMRON Healthcare Forehead ThermometerRp729.900
TESTO ThermometerRp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)